Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Burette with PTFE Key Stopcock PROMO
Shop All Eisco Products

Click to view available options
Capacity (Metric):
50 mL
Description
- Made from high quality 3.3 borosilicate
- Easy to read, chemical resistant ceramic graduations
- Accurate to DIN ISO 385 standards
- Straight, single bore
- Includes interchangeable, self-lubricating PTFE key stopcock
Specifications
Specifications
Accuracy | 0.05 mL |
Autoclavable | Autoclavable |
Color | Clear |
Capacity (Metric) | 50 mL |
Length (Metric) | 83.82 cm |
For Use With (Equipment) | Clamps, lab stand |
Material | Borosilicate Glass (3.3) |
Graduations | 0.10 mL |
For Use With (Application) | Titration |
Includes | PTFE Stopcock |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction