Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Burette, Sure Trace Certification

Catalog No. p-200025576 Shop All Eisco Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL

Class A, DIN 385 Compliant, Borosilicate Glass with Glass Key Stopcock.

  • Accurate as per class A, DIN ISO 385 Compliant
  • Includes an attached key stopcock made of high quality glass
  • Burette is made of precisely bore high quality, heavy duty Borosilicate 3.3 glass. Built to last
  • Features chemical resistant blue printing. All contents are included in a single package

Specifications

Capacity (Metric) 10 mL
Length (Metric) 7.62 cm
Material Borosilicate Glass (3.3)
Type Buret
Class Class A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.