Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Glass Concavity Slides, 1.3 mm

Shop All United Scientific Supplies, Inc Products


Click to view available options
Well Count:
1
2
3
Description
- Pre-cleaned slides with concavities are 75 mm x 25 mm, 1.3 mm thick, and are packaged in boxes of 12
- Spherical concavities are approximately 16 mm in diameter and 0.8 mm deep
- Available with single, double, or triple concavities
- Made of quality sheet glass, with ground edges
Specifications
Specifications
| Length (Metric) | 75 mm |
| Frosted | Not Frosted |
| No. per Pack | 12 |
| Sterility | Non-sterile |
| Thickness (Metric) | 1.3 mm |
| Type | Microscope Slide |
| Well Count | 3 |
| Width (Metric) | 25 mm |
| Material | Glass |
| Edges | Ground |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction