Learn More
Description
- Made of Soda Glass
- With screw cap and fitted with dropper
Specifications
Specifications
| Capacity | 60 mL |
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Clear |
| For Use With (Application) | For transferring and mixing essential oils, indicators, stains or other aqueous solutions |
| Includes | Dropper |
| Material | Soda Lime Glass |
| Quantity | 1 Ea. |
| Screw Color | Black |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
