Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Equilateral Prism
SDPSCI_ED

Catalog No. p-7224357 Shop All United Scientific Supplies, Inc Products
Click to view available options
Length (Metric):
25 mm
50 mm
75 mm
100 mm
150 mm
This item is not returnable. View return policy

Prop 65

This item is not returnable. View return policy

Prop 65

This Glass Equilateral Prism is of high quality and easy to use.

  • Equilateral prisms made from high quality glass sheet.
  • Highly polished surfaces.
  • Easy to use.

Specifications

Material Glass Sheet
For Use With (Application) Optics Demonstrations
Length (English) 1 in.
Length (Metric) 25 mm
Thickness 25 mm
Product Type Prism
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.