Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Eudiometer Tube with Platinum Electrodes
Shop All Eisco Products

Click to view available options
Capacity (Metric):
50 mL
100 mL
Description
- For measuring the volume of gas produced or consumed in a chemical reaction.
- Constructed of high quality borosilicate glass.
- Two platinum electrodes are sealed.
- Tube is closed at one end.
- White, 0.20 mL graduations.
Warranty and Services
1 year limited manufacturer warranty.
Specifications
Specifications
| Color | Clear |
| Grade | 7 to Undergraduate |
| Age | 12 to 20 |
| For Use With (Application) | Measuring the volume of gas produced or consumed in a chemical reaction |
| Includes | 1 Tube encasing 2 Platinum Elecrodes |
| Material | Borosilicate Glass |
| Quantity | 1 Ea. |
| Weight (English) | 0.5 lb. |
| Weight (Metric) | 226.79 g |
| Length (English) | 27 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction