Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Evaporating Flasks
SCI_ED

Catalog No. S40706 Shop All Eisco Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Socket Joint:
24/29
29/32
This item is not returnable. View return policy
This item is not returnable. View return policy

Eisco™ Glass Evaporating Flasks are constructed of high quality borosilicate glass for durability.

  • Made from high quality borosilicate glass
  • As per DIN ISO 12394 standard

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 250 mL
Material Borosilicate Glass
For Use With (Application) Heating / Holding Liquids
Height (Metric) 140 mm
Length (Metric) 81 mm
Product Type Evaporating Flask
Socket Joint 24/29
Width (Metric) 81 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.