Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Glass Fiber (GF) Pre-filters

Catalog No. 14555448 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
1.3 cm
2 cm
4.2 cm
4.7 cm
4.9 cm
5 cm
6.3 cm
7.9 cm
10 cm
12.4 cm
12.7 cm
13 cm

Use as a depth filter for larger totally filterable volumes. Sartorius Glass Fiber (GF) Pre-filters are made of borosilicate glass microfibers and are ideal for use as a pre-filter in clarification and sterile filtration. Available in a range of filter disc diameters.

The major use of the glass microfiber filter disc is as a depth prefilter in clarification and sterile filtration. As a prefilter, it is placed directly on top of a membrane filter. The prefilter diameter must be the one specified for the chosen holder; larger diameters will intrude under the sealing ring of the holder and cause leakage.
  • Manufactured with a hydrophillic acrylic binder for defined strength
  • Has a high particle loading capacity for filtering relatively dirty liquids
  • Mechanically and chemically stable, with a temperature resistance up to 220°C
  • Other filter characteristics:
    • Weight: 73g/m2
    • Extractable content in isopropanol: 1.54%
    • Extractable content in water: 1.12%
    • Pressure drop at 5.3cm/sec: 0.363kPa
    • Total throughput at 1bar: 320mL/min./cm2
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Filter Type Pre-filters and Post-filters
Format Disc
For Use With (Equipment) Filtration Systems
Material Borosilicate Glass Microfiber
Particle Retention 2.6 μm
Sterility Non-sterile
Flow Rate 295 to 381mL/min.
For Use With (Application) Used as a depth prefilter high particle loading capacity
Grade 13400
Hydrophobicity Hydrophilic
Temperature (English) Max. 428°F
Temperature (Metric) Max 220°C
Thickness (Metric) 550 μm
Type Pre-filter
Diameter (English) 3.11 in.
Diameter (Metric) 7.9 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.