Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Flat Bottom Flask
SCI_ED

Catalog No. s40834 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Thread Size:
14/23
19/26
24/29
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
S40834 100 mL 14/23
S40832 50 mL 14/23
S40833 50 mL 19/26
S40836 100 mL 24/29
S40837 250 mL 19/26
S40838 250 mL 24/29
S40839 500 mL 19/26
S40841 1000 mL 24/29
S40835 100 mL 19/26
S40840 500 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S40834 Supplier Eisco™ Supplier No. CH01004C

Glass flat bottom flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Flask connects firmly to other glassware with the help of threaded joints.

  • Made from high quality borosilicate 3.3 glass
  • Flat bottom design with screw thread necks
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Connect firmly to other glassware with the help of threaded joints
  • Threaded joints provide additional safety in every lab
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating / Holding Liquids
Height (English) 2.5 in.
Height (Metric) 6.35 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Product Type Boiling Flask
Thread Size 14/23
Width (English) 3.5 in.
Width (Metric) 8.89 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Diameter (Metric) Outer 6.35 cm
Closure Size 14/23 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.