Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Funnels with Long Stem
SDPSCI_ED

Catalog No. S00977 Shop All United Scientific Supplies, Inc Products
Click to view available options
Diameter (Metric)Top:
50 mm
65 mm
75 mm
100 mm
This item is not returnable. View return policy

Catalog No. S00977

Supplier: United Scientific™ GF614065

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Glass Funnel featuring a crystal clear finish to allow you to see your sample easier.

  • Borosilicate glass funnels include 60° cone angle, beaded tops, and long stems

Specifications

Diameter (Metric)Top 65 mm
Material Borosilicate Glass
Height (Metric) 205 mm
Color Clear
Length (Metric) Stem 150 mm
Product Type Glass Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.