Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Pear Shaped Boiling Flasks, Short Neck
Shop All Eisco Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
Description
- Pear shaped boiling flask
- Made from high quality borosilicate glass
- Short neck design
- Interchangable joints
- As per DIN ISO 12383 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Heating / Holding Liquids |
| Height (Metric) | 150 mmm |
| Length (Metric) | 85 mm |
| Neck Style | Short |
| Shape | Pear |
| Socket Joint | 14/23 |
| Width (Metric) | 85 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction