Learn More
Eisco™ Glass Pear Shaped Separating Funnel with Glass Key Stopcock, Interchangable Plastic Stopper
Shop All Eisco Products

Description
Includes
Glass Funnel, Glass Stopcock, Interchangable Plastic Stopper
- Separatory funnel made from high quality borosilicate glass
- Pear shaped
- Includes integrated glass key stopcock
- Plastic interchangeable stopper for top
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Diameter (Metric)Top | 2.3 cm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 33 cm |
| Autoclavable | Autoclavable |
| Color | Clear |
| Graduated | No |
| For Use With (Application) | transferring liquids |
| Includes | Stopper |
| Joint Number | 29/32 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.