Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hoefer™ Glass Plates for SE 600 Chroma, SE 600 Standard, or SE 400 Vertical Electrophoresis Units


Click to view available options
Type:
Glass Plate
Low Fluorescence Glass Plate
Description
- For use with SE660, SE600X Chroma, SE600, SE640, SE410, and SE400 Vertical Electrophoresis Units
- Regular (straight, without notch)
- Supplied in packs of 2
Specifications
Specifications
For Use With (Equipment) | SE 600 Chroma, SE 600 Standard, SE 400 Vertical Electrophoresis Unit |
Type | Glass Plate |
Material | Glass |
Quantity | 2/Pk. |
Dimensions (L x W) | 18 x 16 cm |
Length (Metric) | 18 cm |
Width (Metric) | 16 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction