Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Glass Plates for Standard Flatbed Units

Catalog No. 45001606 Shop All Cytiva Products
Change view
Click to view available options
Thickness (Metric):
0.5 mm
1 mm
3.0 mm
Length (Metric):
125 mm
200 mm
Width (Metric):
260 mm
Quantity:
2/Pk.
3/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Length (Metric) Width (Metric) Quantity
45-001-606 0.5 mm 125 mm 260 mm 2/Pk.
45-001-605 1 mm 200 mm 260 mm 2/Pk.
45-001-604 0.5 mm 200 mm 260 mm 2/Pk.
45-001-607 1 mm 125 mm 260 mm 2/Pk.
45-001-611 3.0 mm 125 mm 260 mm 2/Pk.
01-183-280 0.5 mm 125 mm 260 mm 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 45-001-606 Supplier Cytiva Supplier No. 80110689

Supplied in packs of 3

  • 125 x 240 x 0.5 mm
  • Polystyrene spacer
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Standard Flatbed Unit
Type U-Frame Glass Plate
Material Glass
Quantity 2/Pk.
Thickness (English) 0.01 in.
Thickness (Metric) 0.5 mm
Length (Metric) 125 mm
Width (Metric) 260 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.