Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Specimen Jars, Screw-Cap, Glass

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
59 mL
59.1 mL
118.3 mL
236 mL
236.6 mL
473.2 mL
946.4 mL
Closure Size:
40 mm
50 mm
51.5 mm
60 mm
72 mm
89 mm
Diameter (Metric):
57 mm
60 mm
80 mm
100 mm
Height (Metric):
48.5 mm
52 mm
76 mm
87 mm
92 mm
140 mm
160 mm
Description
- All the wide mouth jars are made from soda lime glass and have a PP cap with a PE liner.
- Since the opening is so large, it is easy to insert and remove materials.
- Autoclavable
Specifications
Specifications
Product Type | Specimen Jar |
Closure Included | Yes |
Graduated | No |
Material | Flint Glass |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (English) | 4 oz. |
Capacity (Metric) | 118.3 mL |
Closure Material | Polypropylene |
Closure Size | 50 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction