Learn More
Description
Includes
Glass staining dish, glass lid
- Glass dish is deep enough for complete submersion of slides during staining
- Dish measures 3.5 x 2.5 x 1.75 in. ( 89 x 63.5 x 44.5 mm) L x W x H
- Dish will hold 10 (75 x 25 mm) slides (20 slides back to back)
- Dish has 9 grooves on each side to separate slides
- Dish and cover made of soda glass
- Molded glass cover included
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Closure Included | Yes |
| Closure Material | Glass |
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 10 slides |
| Color | Clear |
| Material | Glass |
| Type | Staining Dish |
| For Use With (Application) | Microscopy |
| Includes | Glass staining dish, glass lid |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
