Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Stirring Rods, 10 Pack
SCI_ED

Catalog No. p-7146823 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
20 cm
30 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S41752 20 cm
S41753 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S41752 Supplier Eisco™ Supplier No. CH0755A
Only null left
Add to Cart
Edge
Add to Cart

Glass stirring rods are made from high quality borosilicate glass and feature one spade and one button end.

Warranty and Services

1 year limited manufacturer warranty

Specifications

Quantity 10 Pk.
Type Stirring Rod
Autoclavable Autoclavable
Shape Sphere
For Use With (Application) Stirring
Length (Metric) 20 cm
Diameter (Metric) 7 mm
Material Borosilicate Glass
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.