Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Tall Form Crucible Lid
SDPSCI_ED

Catalog No. S00780 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00780 15 mL
S00781 25 mL
S00782 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S00780 Supplier United Scientific™ Supplier No. CQP015L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Glass Lid for use with tall form glass crucibles.

  • Manufactured from quartz glass.
  • For use with tall form crucibles.

Specifications

Description Lid for 15 mL Crucible
Material Quartz Glass
Capacity (Metric) 15 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 40 mm
Product Type Crucible Lid
Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.