Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Glass Test Tubes with Stoppers
GREENER_CHOICESCI_ED

Catalog No. S01275 Shop All Supertek Scientific Products
Click to view available options
Length (Metric):
120 mm

Glass Test Tubes with Stoppers consists of three high-quality glass test tubes, three solid rubber stoppers and a test tube brush, great for chemistry and biology experiments.

  • 3 high-quality glass test tubes each 16 x 120 mm.
  • 3 size 00 solid rubber stoppers.
  • 1 test tube brush for easy cleanup.
  • Can be heated.
  • No activity guide.
  • Ages 7 plus

Specifications

Capacity (Metric) 25 mL
Length (Metric) 120 mm
Material Borosilicate Glass
Shape Cylindrical
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.