Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Three Neck Distillation Flasks
Shop All Eisco Products

Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Thread Size:
14/23
19/26
24/29
Description
- Distillation flasks with 3 necks and round bottom
- Made from high quality borosilicate 3.3 glass
- 2 oblique necks
- Necks include screw threading
- Screw threads provide additional lab safety
- Screw thread joints allow flasks to connect firmly with other glassware
- Autoclavable
Specifications
Specifications
| Color | Clear |
| Description | Chemical durability |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Heating liquids, distillation |
| Height (English) | 2.5 in. |
| Height (Metric) | 6.35 cm |
| Length (Metric) | 11.43 cm |
| Product Type | Distilling Flasks |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction