Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Flint Glass Tubing
Shop All GSC Products

Click to view available options
Diameter (Metric) Outside:
5 mm
6 mm
Description
- Wall thickness is 1-1.2mm
- Sold as 1 lb. pack (approx. 23 tubes) or 10 lb. case (approx. 230 tubes)
Specifications
Specifications
| Material | Flint Glass |
| Type | Glass tubing |
| Diameter (Metric) Outside | 5 mm |
| Length (English) | 24 in. |
| Length (Metric) | 610 mm |
| Quantity | 1 lb. pack (approx. 23 tubes) |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction