Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Flint Glass Tubing
SCI_ED

Catalog No. p-7111049 Shop All GSC Products
Encompass
Change view
Click to view available options
Diameter (Metric) Outside:
5 mm
6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside
S24641 5 mm
S24640 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S24641 Supplier GSC Go Science Crazy Supplier No. 5MMSLT24CS
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed of flint (soda lime) glass. Uniform wall, low melting point.

  • Wall thickness is 1-1.2mm
  • Sold as 1 lb. pack (approx. 23 tubes) or 10 lb. case (approx. 230 tubes)

Specifications

Material Flint Glass
Type Glass tubing
Diameter (Metric) Outside 5 mm
Length (English) 24 in.
Length (Metric) 610 mm
Quantity 1 lb. pack (approx. 23 tubes)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.