Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Glass Vials, Pre-cleaned and Assembled
Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
2 mL
4 mL
7 mL
15 mL
22 mL
Color:
Amber
Clear
Description
Cleaning Procedure:
- Wash containers in hot water using laboratory grade, non-phosphate detergent
- Rinse three times with copious amounts of tap water to remove detergent
- Rinse three times with ASTM Type I organic-free water
- Oven-dry containers
- Allow containers to cool to room temperature in an enclosed, contaminant-free environment
- Cap the containers
Packaging Information:
- Vials are assembled with the following materials: Type 1 borosilicate glass, PTFE/silicone septa, and a polypropylene cap
- All vials are packaged with an open top cap, and tan/white septa
- Package of vials is shrink wrapped after cleaning to ensure they are delivered as clean as possible
- Includes a Certificate of Conformity, and a package of 100 labels

Specifications
Specifications
Closure Color | Black |
Diameter (Metric) Inner | 8 mm |
Color | Amber |
Diameter (Metric) Outer | 15 mm |
Material | Glass |
Volume (Metric) | 4 mL |
Septum | PTFE, Silicone |
No. per Pack | 100/Pk. |
Packaging Type | Shrink Wrapped |
Thickness (English) | 0.060 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction