Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Volumetric Flasks with Polypropylene Stopper, Class A
Shop All Eisco Products

Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Includes
glass flask, polypropylene stopper
- Volumetric flask made from high quality borosilicate glass
- Fitted with chemical/acid resistant polypropylene stopper
- Class A, calibrated in an ISO compliant calibration laboratory
- Each flask has one graduation mark
- Flask and cap are both autoclavable
- DIN ISO 1042 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Calibration | To contain |
| Capacity (English) | 0.16 oz. |
| Capacity (Metric) Media | 5 mL |
| Closure Color | White |
| Closure Material | Polypropylene |
| Color | Clear |
| Description | Chemical resistant |
| Diameter (Metric) Base | 2.28 cm |
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass (3.3) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction