Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Glassware Brush
SCI_ED

Catalog No. s30409
Click to view available options
Length (English):
12 in.

Catalog No. S30409

Supplier: C&A Scientific Co Inc BR565/EMD

Adapts to container shapes, useful for cleaning a wide variety of glassware. Bristle portion is a single row 41/3 × 1 1/2 in. diameter attached to heavy wire handle by swivel-joint. Overall length 12 in.. Handle has ring for hanging.

Specifications

Product Type Brush
Diameter (English) Bristle 1.5 in.
Diameter (Metric) Bristle 3.8 cm
Includes Ring
Length (English) 12 in.
Length (English) Bristle 4.3 in.
Length (Metric) 30.5 cm
Length (Metric) Bristle 10.9 cm
No. of Bristle Rows 1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.