Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Glassy Carbon Conical Crucible;Vol (ml), 30;Top Dia (mm), 44;Bottom Dia (mm), 22;Ht (mm), 45

Catalog No. AA39005KT
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
60 mL
100 mL
Diameter (Metric) Outer:
31mm
35mm
44mm
52mm
70mm
Height (Metric):
27mm
38mm
45mm
53mm
56mm

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.

Glassy carbon offers:
  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity
TRUSTED_SUSTAINABILITY

Specifications

Description Conical
Material Glassy Carbon
Capacity (Metric) 30 mL
Diameter (Metric) Outer 44mm
Height (Metric) 45mm
Product Type Glassy Carbon Crucible
Diameter (Metric) Base 22mm

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.