Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Chemicals Glassy Carbon Cylindrical Crucible;Vol (ml), 30;Dia (mm), 36;Ht (mm), 45
Click to view available options
Capacity (Metric):
10 mL
30 mL
50 mL
130 mL
260 mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.
Glassy carbon offers:
Glassy carbon offers:
- Resistance to all wet decomposition agents
- No memory effects (uncontrolled adsorption and release of foreign elements)
- No contamination of analytical samples
- Stability to acid and alkaline melts
- No wetting effect of metal melts
- Good resistance to thermal shock allows rapid heating and cooling times
- Resistive to abrasive wear
- Good electrical conductivity

Specifications
Specifications
Description | Cylindrical |
Material | Glassy Carbon |
Capacity (Metric) | 30 mL |
Diameter (Metric) Outer | 36mm |
Height (Metric) | 45mm |
Product Type | Glassy Carbon Crucible |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction