Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Polypropylene Multi-use Test Tubes
Click to view available options
Color:
Amber
Clear
Packaging:
1000/Bag
1000/Box
1000/Cs.
2000/Cs.
Description
- Multi-use tubes
- Can withstand 3000rpm
- Autoclavable and freezable
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Polypropylene |
| Packaging | 1000/Cs. |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 12 mm |
| Product Type | Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction