Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Flanged Plug Caps For 16mm Tubes
Click to view available options
Color:
Black
Blue
Green
Lavender
Orange
Red
White
Description
Provide leak-resistance in test tubes, centrifuge tubes and round cuvettes
- Polyethylene caps with two flexible flanges that press firmly against inside wall of tubes
- Available in seven colors for sample identification purposes
Specifications
Specifications
| Includes | 2 flexible flanges |
| Product Type | Flange Plug Cap |
| Material | Polyethylene |
| Color | Orange |
| Size (English) | 0.62 in. |
| Size (Metric) | 16 mm |
| For Use With (Equipment) | 16 mm Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction