Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Flanged Plug Tube Caps

Catalog No. 22170146
Click to view available options
Color:
Blue
Clear
Green
Red
Yellow
For Use With (Equipment):
12 mm Tubes
13 mm Tubes
16 mm Tubes
Size (Metric):
12 mm
13 mm
16 mm

Provide leak-resistance in test tubes, centrifuge tubes and round cuvettes

Order Info

1000/pk

Specifications

Product Type Flange Plug Cap
Material Polyethylene
Color Clear
Size (English) 0.47 in.
Size (Metric) 12 mm
For Use With (Equipment) 12 mm Tubes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.