Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Reaction Tube for Siemens™ Immulite™ Analyzers
Click to view available options
Color:
Clear
Specifications
Specifications
Color | Clear |
Diameter (Metric) Outer | 11 mm |
Material | Polystyrene |
Sterility | Non-sterile |
No. per Pack | 1000 |
Volume (Metric) Residual | 1 mL |
Autoclavable | Not Autoclavable |
Height (Metric) | 26.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction