Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Test Tubes with Screw Cap
Click to view available options
Capacity (Metric):
10 mL
15 mL
Length (Metric):
100 mm
120 mm
Packaging:
150/Bag.
Individually wrapped
Description
- Designed to be leak-tight allowing tubes to be used for storage or transport
- Screw caps are polyethylene
Specifications
Specifications
Closure Color | Red |
Closure Material | Polyethylene |
Color | Natural |
Capacity (Metric) | 15 mL |
Length (Metric) | 120 mm |
Material | Polystyrene |
Includes | Attached screw cap |
Packaging | Individually wrapped |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction