Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Urine Centrifuge Tubes

Catalog No. p-3111994
Click to view available options
Capacity (Metric):
12 mL
15 mL
No. per Case:
1000
1500
2000
Shape:
Conical
Round

Polystyrene tubes

 

  • Molded graduations
  • Caps sold separately (Cat. No. 22-171-709)

 


Specifications

Capacity (Metric) 12 mL
Material Polystyrene
For Use With Bayer™ analyzers for urinalysis procedures to make pouring off easy
No. per Case 1500
Shape Conical
Capacity (English) 0.405 oz.
Bottom Shape Conical
Closure Included No
Graduated Yes
Product Type Ames-Type Urine Centrifuge Tube
Max. RCF 1500 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.