Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Globe - Writable
SCI_ED

Catalog No. S23628 Shop All Eisco Products
Click to view available options
Diameter (English):
12 in.

Catalog No. S23628

Supplier: Eisco™ BD0077GIW

Only null left
Add to Cart
Add to Cart

Teaching tool that allows students to make and erase notes and markings as they learn about their planet. EISCO Globe - Writable is ideal for any home or classroom setting.

  • Built of rugged plastic
  • Features both warm and cold currents as well as blank land masses that can be colored in as students learn
  • Screw mounted on stable platform and encased in a half-circle meridian ring
  • Dimensions: L x W x H: 11.8 x 13 x 17.3 in.

Specifications

Diameter (English) 12 in.
Product Type Globe - Writable
Material Plastic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.