Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GlycanPac™ AXH-1 HPLC Columns
GREENER_CHOICE

Catalog No. DX082473
Change view
Click to view available options
Length (Metric):
10 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
1.9 μm
3 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DX082473 100 mm 2.1 mm 1.9 μm
DX082468 150 mm 4.6 mm 3 μm
DX082469 150 mm 3 mm 3 μm
DX082470 150 mm 2.1 mm 3 μm
DX082472 150 mm 2.1 mm 1.9 μm
DX082521 250 mm 2.1 mm 1.9 μm
DX082475 10 mm 3 mm 3 μm
DX082474 10 mm 4.6 mm 3 μm
DX082476 10 mm 2.1 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. DX082473 Supplier Thermo Scientific™ Supplier No. 082473
Add to Cart
Add to Cart

Use this glycan analysis column for qualitative, quantitative, and structural characterization of uncharged and charged glycans present in biological molecules.

Use Thermo Scientific™ GlycanPac™ AXH-1 LC Columns for qualitative, quantitative, and structural characterization of uncharged and charged glycans present in biological molecules. This high-performance, silica-based high-performance liquid chromatography (HPLC) column provides simultaneous separation of glycans by charge, size and polarity. Achieve high-resolution and high-throughput analysis with unique selectivity for biologically important glycans, either labeled or native, by LC-fluorescence and LC-mass spectrometry (MS) methods.

The GlycanPac AXH-1 LC column, based on innovative mixed-mode surface chemistry, combines both weak anion-exchange (WAX) and hydrophilic interaction (HILIC) retention mechanisms for optimal selectivity and resolution power. The WAX functionality provides retention and selectivity for negatively charged glycans while the HILIC mode facilitates the separation of glycans of the same charge according to their polarity and size. As a result, the GlycanPac AXH-1 LC column provides unparalleled capabilities for glycan separations.

Unique Glycan Selectivity Based on Charge, Size and Polarity

  • Excellent resolution for both native and labeled glycans
  • Useful for both high-resolution glycan profile characterization and easy quantification of glycans based on charge
  • Compatible with fluorescence and MS detection methods
  • High chromatographic efficiency and excellent column stability

GlycanPac AXH-1 LC columns are based on high-purity and spherical silica substrates in both 1.9 and 3μm sizes for UHPLC and standard HPLC applications, respectively. The various dimensions of GlycanPac AXH-1 LC columns meet the needs of your applications with different resolutions, throughput and instrument requirements.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 7000 psi (480 bar)
Particle Shape Spherical silica
Particle Size 1.9 μm
pH 2 to 8
Pore Size 175 Å
Quantity Each
Surface Area 220 m²/g
Temperature 60°C
Stationary Phase Proprietary
Product Line GlycanPac
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Mixed Mode
Phase HILIC and Ion Exchange
Technique Bio-LC
For Use With (Application) High-Performance Liquid Chromatography (HPLC)
Green Features FSC
Product Type HPLC Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.