Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ CO2 Gas Sensor
SDPSCI_ED

Catalog No. s39703 Shop All Vernier Software Products
Change view
Click to view available options
Range:
0 to 100,000 ppm
Catalog No. Range
S39703 0 to 100,000 ppm
1 options

Catalog No. S39703

Supplier: Vernier™ GDXCO2

Only null left
Add to Cart
Add to Cart

Vernier™ Go Direct™ CO2 Gas Sensor measures gaseous carbon dioxide concentration levels, air temperature, and relative humidity.

  • Accuracy
    • 0 to 1,000 ppm: ±100 ppm
    • 1,000 to 10,000 ppm: ±5% of reading +100 ppm
    • 10,000 ppm to 50,000 ppm: ±10% of reading
    • 50,000 to 100,000 ppm: ±15% of reading
  • Temperature Sensor
    • Type: integrated circuit (IC)
    • Accuracy: ±0.5°C
    • Resolution: 0.1°C
  • Relative Humidity Sensor
    • Type: integrated circuit (IC)
    • Accuracy: ±5% or better
    • Resolution: 0.1%
  • Measure the change in gas concentration during cellular respiration.
  • Measure the change in gas concentration during photosynthesis.
  • Study the effect of temperature on cell respiration or metabolism of organisms.
  • Investigate artificial selection in yeast by comparing respiration rates of different strains.
  • Monitor changes in carbon dioxide, temperature, and relative humidity easily.
  • Includes built-in temperature compensation and humidity protection.

Specifications

Description 28 mm shaft diameter
Includes 250 mL Nalgene bottle
Grade High School and College
Interface Bluetooth or USB
Sensor Types NDIR
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Range 0 to 100,000 ppm
Resolution 1 ppm CO2
Length (Metric) 82 mm (Shaft), 200 mm (Total Length)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.