Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ Go Direct™ Conductivity Probe

Shop All Vernier Software Products


Click to view available options
Temperature Range (Metric):
0°C to 80°C
Description
- Demonstrate diffusion of ions through membranes.
- Investigate the difference between ionic and molecular compounds, strong and weak acids, or ionic compounds that yield different ratios of ions.
- Measure Total Dissolved Solids (TDS).
- Temperature compensation: Automatic from 5 to 35°C, can be turned off
- Cell constant: 1.0 cm-1
- 12 mm OD
Specifications
Specifications
Calibration | Factory-calibrated |
Description | Parallel carbon (graphite) electrodes |
Grade | K-8, High School, College |
Interface | Bluetooth or USB |
Material | ASB Body |
Warranty | 5 Year Limited |
For Use With (Application) | Graphical Analysis 4 or LabQuest App |
Accuracy | ±1% of full scale reading |
Range | 0 to 10,000 mg/L TDS |
Resolution | 0.01 μS/cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction