Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Rotary Motion Sensor
SDPSCI_ED

Catalog No. S39729 Shop All Vernier Software Products
Change view
Click to view available options
Grade:
High School and College
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S39729 High School and College
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39729 Supplier Vernier™ Supplier No. GDXRMS
Add to Cart
Add to Cart

Vernier™ Go Direct™ Rotary Motion Sensor measures angular motion.

  • Monitor angular motion easily and precisely with the Go Direct Rotary Motion Sensor, which connects wirelessly via Bluetooth™ or wired via USB to your device. The wireless connection eliminates the cables that can get caught and tangled during rotational investigations.
  • Determine position, velocity, and acceleration of objects in angular motion.
  • Measure angle increments as small as 0.25°.
  • Investigate rotational dynamics, conservation of angular momentum, pendulum motion, polarization of light, and more.
  • Optical Encoder: Bidirectional, quadrature encoder
  • Maximum Speed: 30 rev/s at 1° resolution, 7.5 rev/s at 0.25° resolution
  • 3-step Pulley: 10 mm, 29 mm and 48 mm groove diameter, 55 mm with O ring in groove

Specifications

Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Resolution 1° or 0.25°
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.