Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Sensor Cart Yellow
SDPSCI_ED

Catalog No. S39700 Shop All Vernier Software Products
Change view
Click to view available options
Range:
±50 N force range
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S39700 ±50 N force range
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39700 Supplier Vernier™ Supplier No. GDXCARTY
Add to Cart
Add to Cart

Vernier™ Go Direct™ Sensor Cart Yellow features built-in, wireless sensors for one-dimensional dynamics and kinematics experiments.

  • Accelerometer range: ±160 m/s2
  • Full-featured dynamics cart includes:
    • Encoder wheel to report position
    • 3-axis accelerometer to measure independent acceleration
    • ±50 N force sensor to measure push and pulls
    • Mass trays for changing total mass
    • Plunger for collision and impulse studies
    • Low friction wheels for uniform motion
    • Exchangeable magnetic and hook-and-pile inserts for elastic and inelastic collisions
  • Collect position, velocity, and acceleration data as a cart rolls freely up and down an incline.
  • Observe collisions between two carts, test for the conservation of momentum, or measure energy changes during different types of collisions.
  • Investigate the relationship between force, mass, and acceleration.
  • Examine the energies involved in simple harmonic motion.
  • Measure a cart's momentum change and compare it to the impulse it receives.
  • Students can explore force, position, velocity, and acceleration directly on their Bluetooth-enabled device—no wires or additional equipment required. Each cart features built-in sensors to simplify experiment setup and allow investigations to be conducted on or off the track.
  • Can be used for hands-on kinematics and dynamics demonstrations but can also be used as an individual sensor. Hang a mass and spring from the force sensor to study simple harmonic motion, or attach the cart to a turntable to study centripetal acceleration.

Specifications

Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Range ±50 N force range
Resolution 0.25 mm position
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.