Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ Go!Motion

Shop All Vernier Software Products


Click to view available options
Range:
0.15 to 6 m
Description
Includes
Go!Motion, Vernier Go!Motion, Standard USB cable, User manual, Go!Motion Teacher Pack, 8 Vernier Go!Motion, 8 Standard USB cables, User manual
Requires
No interface required and free data-collection software download
Range: 0.15 to 6 m Resolution: 1 mm Temperature Compensation: Automatic Accuracy: 2mm Ultrasound Frequency: 50 kHz Power Consumption: 51 mA Power Source: USB/DIG (Computers, LabQuest) or 4 AA batteries (Calculators)
Warranty and Services
5-year limited warranty
Specifications
Specifications
| Warranty | 5 Year Limited |
| For Use With (Application) | Educational use only |
| Accuracy | 2 mm |
| Range | 0.15 to 6 m |
| Resolution | 1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction