Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Goggle Sanitizing Cabinet PROMO
Shop All Eisco Products

Click to view available options
:
Material: Steel
Description
- Wall-mounted or bench top unit runs on 120VAC
- Heavy gauge CRC steel treated with white enamel finish
- Unit has doors and includes 15 minute timer with UV bulb
- UV light operates only when doors are closed
- Light leak avoided by tight fitting piano style hinges
- Sterilization process is indicated by indicator light
- Use to sanitize 36 pairs
Specifications
Specifications
Dimensions (L x W x H) | 66.04 x 25.4 x 73.66 cm (26 x 10 x 29 in.) |
For Use With (Application) | Equipment sterilization |
Weight (English) | 48 lb. |
Voltage | 110 V |
Holds | 36 goggles |
Weight (Metric) | 21.77 kg |
Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction