Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GOJO™ HAND MEDIC™ Professional Skin Conditioner
Shop All Gojo Industries, Inc. Products

Click to view available options
Volume (Metric):
58.14 mL
236 mL
Packaging:
Pump Bottle
Squeeze Bottle
Quantity:
12 Pk.
6 Pk.
Description
- Helps prevent dry, cracked skin by maintaining skin's moisture level
- Absorbs quickly with no greasy after-feel
- Silicone and fragrance free
- Dermatologist tested
- Latex glove compatible
- NSF E4 Registered

Specifications
Specifications
Product Type | Skin Conditioner |
Color | White |
Form | Cream |
Composition | Glycerin < 3%, Aluminum Starch Octenylsuccinate < 3% |
For Use With (Application) | Professional technicians, for maintaining natural protective barrier of skin |
Packaging | Squeeze Bottle |
pH Range | 3.5 to 5 |
Quantity | 12 Pk. |
Volume (English) | 2 oz. |
Volume (Metric) | 58.14 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction