Learn More
Description
Includes
Two gold leaf sheets and product manual
- Solidly constructed sheet anodized aluminum walls of the electroscope are mounted on a plastic base
- Front glass window slides up to allow insertion of ionizing material in chamber
- Transparent scale is attached inside chamber to measure the deflection of the gold leaf
- Comes with two gold leaf sheets
- Fitted with 4mm socket
- Assembled, the electroscope measures 6.5 x 3.75 x 2.75 in.
Note
The gold-leaf does not come pre-attached to the electroscope. Instructions on how to properly attach the gold-leaf to the conducting rod are included with the product manual.
Specifications
Specifications
| For Use With (Application) | Provides great hands on experience with electrostatic principles in physics classrooms and labs. |
| Includes | Two gold leaf sheets and product manual. |
| Product Type | Gold Leaf Electroscope |
| Material | Anodized Aluminum |
| Dimensions (L x W x H) | 16.5 x 9.5 x 7cm (6.5 x 3.75 x 2.75 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
