Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Gooch Type Filtering Crucibles
GSA_VA

Catalog No. 082371C
Click to view available options
Capacity (Metric):
30 mL
50 mL
Height (Metric):
5 cm
6 cm
Porosity:
Coarse
Fine
Medium
This item is not returnable. View return policy
This item is not returnable. View return policy

For drying precipitates to constant weight at 110°C (230°F)

Particularly adapted to analytical work where precipitates are dried to constant weight at 110°C. Also suitable for higher temperatures, in which case it is advisable to heat in an electric furnace. Crucibles should not be subject to sudden temperature changes. In order to avoid strain, they should not be removed from the furnace until the temperature has dropped to 250°C. For low form, see Cat. No. 32960.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description With Fritted discs
Diameter (Metric) Disc 6 cm
Material Borosilicate Glass
For Use With (Application) For higher temperatures, use electric furnace
Max. Temperature (Metric) 250°C
Quantity Case of 1
Capacity (Metric) 50 mL
Diameter (Metric) Outer 4.5 cm
Height (Metric) 6 cm
Product Type Gooch crucible
Porosity Fine
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.