Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Sterile Polyethylene Transfer Pipets

Catalog No. p-4429524 Shop All Corning Products
Click to view available options
Volume (Metric):
1 mL
3 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

With metric graduations

  • Polyethylene (PE)
  • Complete and quick removal of liquid
  • Peelable bag
TRUSTED_SUSTAINABILITY

Specifications

Material Polyethylene
Sterility Sterile
Graduated Yes
Quantity 2000/Cs.
Packaging Type Peelable bag
Volume (Metric) 1 mL
Length (Metric) 15 cm
Type Transfer Pipet
Disposable Single-use
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.