Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Straw Pipets, Polypropylene, Sterile
GREENER_CHOICE

Catalog No. p-4429432
Click to view available options
Volume (Metric):
1 mL
2.2 mL
5 mL
Length (Metric):
7.3 cm
19 cm
24 cm
Packaging Type:
10/Bag
100/Bag
25/Bag
40 Bags/25 Units
50/Bag
Quantity:
100/Bag
1000
3600/Cs.
6000/Cs.

Decrease cross contamination risks using disposable pipets

  • Product traceability on each bag
  • Sterile 10-3
  • Packaged individually in tamper evident single zip bags

TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Sterility Sterile
Quantity 6000/Cs.
Packaging Type 50/Bag
Volume (Metric) 2.2 mL
Length (Metric) 24 cm
Type Straw Pipet
Disposable Single-use
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.