Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Gowning Room Bootie and Shoe Racks

Catalog No. p-7224673 Shop All Metro Products
Click to view available options
Weight (Metric):
55.2 kg
69.4 kg
88.7 kg
Weight (English):
121.8 lb.
153.02 lb.
195.46 lb.
This item is not returnable. View return policy
This item is not returnable. View return policy

Stainless steel Super Erecta shelving combined with rods and tabs for customized compartments are the ideal solution to store cleanroom booties or shoes.

  • Customized compartments to fit your needs
  • Electro-polished, Type 304 stainless steel
  • Open-wire design maintains laminar air flow
  • High-density storage

Specifications

Product Type Shoe Rack
For Use With (Application) Gowning Room
Weight (English) 121.8 lb.
Weight (Metric) 55.2 kg
Width (Metric) 374.65 mm
Width (English) 14.75 in.
Load Bearing Capacity (English) 2000 lb.
For Use With (Equipment) Cleanroom Booties and/or Shoes
Color Silver
Autoclavable Not Autoclavable
Includes 11 Stainless Steel Super Erecta Shelves, 4 Stainless Steel Super Erecta SiteSelect Posts, 4 Stainless Steel Foot Plates, 13 Stainless Steel Rods with Tabs
Load Bearing Capacity (Metric) 907 kg
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.