Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ GR-2 Septa
Click to view available options
Diameter (Metric) Outer:
9.5 mm
10 mm
11 mm
12.5 mm
Quantity:
100 Pk.
1000 Pk.
250 Pk.
Description
- Septa are very important components of a syringe injection system
- Typically fabricated from elastomeric, self-sealing materials such as silicone rubber, neoprene, or fluoroelastomers
- Suitable to conveniently introducing the sample without causing the system to leak
- Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram
- These low cost, gray silicone rubber septa are designed for routine, isothermal use
- Inlet Temperature Range: 50°C to 200°C

Specifications
Specifications
Type | GR-2 Septum |
Diameter (English) Outer | 1/2 in. |
Diameter (Metric) Outer | 12.5 mm |
Temperature (Metric) Max | 200°C |
Color | Gray |
For Use With (Application) | Routine, Isothermal Use |
Material | Silicone Rubber |
Quantity | 100 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction