Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ GR-2 Septa

Catalog No. p-7213583
Click to view available options
Diameter (Metric) Outer:
9.5 mm
10 mm
11 mm
12.5 mm
Quantity:
100 Pk.
1000 Pk.
250 Pk.

Designed for routine, isothermal use

  • Septa are very important components of a syringe injection system
  • Typically fabricated from elastomeric, self-sealing materials such as silicone rubber, neoprene, or fluoroelastomers
  • Suitable to conveniently introducing the sample without causing the system to leak
  • Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram
  • These low cost, gray silicone rubber septa are designed for routine, isothermal use
  • Inlet Temperature Range: 50°C to 200°C
TRUSTED_SUSTAINABILITY

Specifications

Type GR-2 Septum
Temperature (Metric) Max 200°C
Diameter (English) Outer 3/8 in.
Diameter (Metric) Outer 9.5 mm
Color Gray
For Use With (Application) Routine, Isothermal Use
Material Silicone Rubber
Quantity 100 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.