Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Graduated 15mL Centrifuge Tubes
Click to view available options
Packaging:
Bulk
Dispenser box
Material:
Polypropylene
Polystyrene
Closure Type:
Not Included
Plug
Description
- Graduated from 0.5mL to 15mL in 0.5mL increments
- Conical bottom
- Polystyrene (PS) spin rate: 1500rcf
- Polypropylene (PP) spin rate: 3000rcf
- Dimensions: 16.6 x 120mm
Specifications
Specifications
Material | Polypropylene |
Packaging | Bulk |
Autoclavable | Autoclavable |
Length (Metric) | 120 mm |
Bottom Shape | Conical |
Closure Type | Not Included |
Diameter (Metric) | 16 mm |
Graduations | 0.5 to 15 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction